NTN - Cylindrical Roller Bearing - NJ214G1
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 125x125x24 mm |
---|---|
Logistic Weight | 1242 g |
Inner diameter | 70 mm |
Outer diameter | 125 mm |
Width | 24 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ200 |
Material | Steel |
Basic static load, radial - C0r | 95000 N |
Basic dynamic load, radial - Cr | 83500 N |
Usually arrives within 14 working days