INA SL181892-E-TB-BR CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationSee documentsReferences
INA:SL181892-E-TB-BR
Rubix:274A8492
Manufacturer :0581551040000
EAN:4047643063951

Documents
Product details : INA SL181892-E-TB-BR CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1818. . -E, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistic Weight | 32000 g |
|---|---|
| Inner diameter | 460 mm |
| Outer diameter | 580 mm |
| Width | 56 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 385 rpm |
| Basic static load, radial - C0r | 1890000 N |
| Basic dynamic load, radial - Cr | 940000 N |
Show UNSPSC/ECL@SS
£ 6,104.92 excl. VAT
/ Each
£ 7,325.90 incl. VAT
- Usually arrives within 14 working days
