References
FAG:NN3052-AS-K-M-SP
Rubix:274A8077
Manufacturer :0192316280000
EAN:4012801231688

Product details : FAG NN3052-AS-K-M-SP CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings NN30...-AS-K-M-SP, dimensions to DIN 5412-4, plain bearing, double row, with reduced taper bore, taper 1:12, separable, with cage, reduced radial clearance, limited tolerances
Super precision cylindrical roller bearings NN30..-AS-K-M-SP, non-locating bearing, double row, with tapered bore, taper 1:12, separable, with cage
Technical specifications
Attributes
| Logistic Weight | 46200 g |
|---|---|
| Inner diameter | 260 mm |
| Outer diameter | 400 mm |
| Width | 104 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Basic static load, radial - C0r | 2010000 N |
| Basic dynamic load, radial - Cr | 1070000 N |
Show UNSPSC/ECL@SS
£ 5,466.40 excl. VAT
/ Each
£ 6,559.68 incl. VAT
- Usually arrives within 14 working days
