SKF CYLIND ROLLR BEARING NJ 313 ECP/C4


Cylindrical Roller Bearing

References
skf:NJ 313 ECP/C4
rubix:103A8421
manufacturer :13907
ean:7316577109422
brand logo
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter140 mm
Width33 mm
See all Specifications

Product details : SKF CYLIND ROLLR BEARING NJ 313 ECP/C4


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Strengths

- High radial load carrying capacity
- Low friction
- Long service life
- Locate the shaft axially in one direction
- Separable design

Technical specifications


Attributes
Logistics dimensions (L x W x H)33x140x140 mm
Logistic Weight2302 g
Inner diameter65 mm
Outer diameter140 mm
Width33 mm
Bearing Clearancec4
Sealingopen
Seriesnj3
Materialbearing steel
Cagesteel
Reference speed5300 rpm
Limit speed6000 rpm
Basic static load, radial - C0r196000 N
Basic dynamic load, radial - Cr212000 N
Show UNSPSC/ECL@SS
£ 179.44 excl. VAT
/ Each
£ 215.33 incl. VAT
  • Usually arrives within 14 working days