INA SL192330-TB-BR-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationSee documentsReferences
INA:SL192330-TB-BR-C3
Rubix:105A5002
Manufacturer :0535319490030
EAN:4047643139953

Documents
Product details : INA SL192330-TB-BR-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1923, full comply, roller set self-retaining, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type SL19
Technical specifications
Attributes
| Logistic Weight | 41800 g |
|---|---|
| Inner diameter | 150 mm |
| Outer diameter | 320 mm |
| Width | 108 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 840 rpm |
| Basic static load, radial - C0r | 1900000 N |
| Basic dynamic load, radial - Cr | 1490000 N |
Show UNSPSC/ECL@SS
£ 3,564.98 excl. VAT
/ Each
£ 4,277.98 incl. VAT
- Usually arrives within 14 working days
