References
INA:SL183018-A
Rubix:186A1002
Manufacturer :0011294490000
EAN:4054364123024

Product details : INA SL183018-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1830. . -TB ,full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL18..-A, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x140x140 mm |
|---|---|
| Logistic Weight | 1950 g |
| Inner diameter | 90 mm |
| Outer diameter | 140 mm |
| Width | 37 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 2240 rpm |
| Basic static load, radial - C0r | 275000 N |
| Basic dynamic load, radial - Cr | 205000 N |
Show UNSPSC/ECL@SS
£ 782.75 excl. VAT
/ Each
£ 939.30 incl. VAT
- Usually arrives within 14 working days
