INA SL04130-D CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationSee documentsReferences
INA:SL04130-D
Rubix:238A5015
Manufacturer :0897604680000
EAN:4054369688436

Documents
Product details : INA SL04130-D CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL04..-D, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 190 mm |
| Width | 80 mm |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 790000 N |
| Basic dynamic load, radial - Cr | 430000 N |
Show UNSPSC/ECL@SS
£ 797.44 excl. VAT
/ Each
£ 956.93 incl. VAT
- Usually arrives within 14 working days
