NTN NJ417 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ417
See technical informationReferences
NTN:NJ417
Rubix:205A5968
EAN:4547359125030



Product details : NTN NJ417 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x210x52 mm |
|---|---|
| Logistic Weight | 9440 g |
| Inner diameter | 85 mm |
| Outer diameter | 210 mm |
| Width | 52 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 591.65 excl. VAT
/ Each
£ 709.98 incl. VAT
- Usually arrives within 14 working days
