FAG NU1056-M1A-C3 CYLINDRICAL ROLLER BEARING 0192362550030
Cylindrical roller bearing
See technical informationReferences
FAG:NU1056-M1A-C3
Rubix:229A4507
Manufacturer :0192362550030
EAN:4012801232807

Product details : FAG NU1056-M1A-C3 CYLINDRICAL ROLLER BEARING 0192362550030
Cylindrical roller bearing NU..-M1A, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 31200 g |
|---|---|
| Inner diameter | 280 mm |
| Outer diameter | 420 mm |
| Width | 65 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 1550 rpm |
| Basic static load, radial - C0r | 1100000 N |
| Basic dynamic load, radial - Cr | 680000 N |
Show UNSPSC/ECL@SS
£ 2,336.16 excl. VAT
/ Each
£ 2,803.39 incl. VAT
- Usually arrives within 14 working days
