Cylindrical Roller Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 36x190x190 mm |
---|---|
Logistic Weight | 4001,5 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nj2 |
Material | bearing steel |
Reference speed | 3800 rpm |
Limit speed | 4300 rpm |
Basic static load, radial - C0r | 315000 N |
Basic dynamic load, radial - Cr | 300000 N |
Usually arrives within 14 working days