FAG NUP2324-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:NUP2324-E-XL-M1-C3
Rubix:274A8230
Manufacturer :0192542960030
EAN:4012801389914

Product details : FAG NUP2324-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NUP..-E-XL-M1, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Technical specifications
Attributes
| Logistic Weight | 24100 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 260 mm |
| Width | 86 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 1980 rpm |
| Basic static load, radial - C0r | 1010000 N |
| Basic dynamic load, radial - Cr | 930000 N |
Show UNSPSC/ECL@SS
£ 1,456.70 excl. VAT
/ Each
£ 1,748.04 incl. VAT
- Usually arrives within 14 working days
