References
FAG:NU2256-E-TB-M1-C3
Rubix:274A8151
Manufacturer :0797705840030
EAN:4047643168601

Product details : FAG NU2256-E-TB-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU. . -E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 112820 g |
|---|---|
| Inner diameter | 280 mm |
| Outer diameter | 500 mm |
| Width | 130 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 5,694.23 excl. VAT
/ Each
£ 6,833.08 incl. VAT
- Usually arrives within 14 working days
