Cylindrical Roller Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 90 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x90x90 mm |
---|---|
Logistic Weight | 390,4 g |
Inner diameter | 55 mm |
Outer diameter | 90 mm |
Width | 18 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU10 |
Material | Bearing steel |
Cage | Other |
Reference speed | 8500 rpm |
Limit speed | 8500 rpm |
Basic static load, radial - C0r | 69500 N |
Basic dynamic load, radial - Cr | 65500 N |
Usually arrives within 14 working days