References
INA:SL182984-TB-BR
Rubix:274A8531
Manufacturer :0572463510000
EAN:4047643060769

Product details : INA SL182984-TB-BR CYLINDRICAL ROLLER BEARING
Radial cylindrical roller bearing
Technical specifications
Attributes
| Logistic Weight | 54800 g |
|---|---|
| Inner diameter | 420 mm |
| Outer diameter | 560 mm |
| Width | 82 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 6,697.53 excl. VAT
/ Each
£ 8,037.04 incl. VAT
- Delivery usually within ( 7 ) days
