FAG NJ318-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167366050030
Cylindrical roller bearing
See technical informationReferences
FAG:NJ318-E-XL-TVP2-C3
Rubix:229A1520
Manufacturer :0167366050030
EAN:4012801024204

Product details : FAG NJ318-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167366050030
Cylindrical roller bearing NJ. . -E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x190x190 mm |
|---|---|
| Logistic Weight | 5400 g |
| Inner diameter | 440 mm |
| Outer diameter | 720 mm |
| Width | 226 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Reference speed | 3650 rpm |
| Basic static load, radial - C0r | 350000 N |
| Basic dynamic load, radial - Cr | 370000 N |
Show UNSPSC/ECL@SS
£ 235.97 excl. VAT
/ Each
£ 283.16 incl. VAT
- Delivery usually within ( 7 ) days
