Cylindrical Roller Bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 58 mm |
Logistics dimensions (L x W x H) | 58x215x215 mm |
---|---|
Logistic Weight | 8293 g |
Inner diameter | 120 mm |
Outer diameter | 215 mm |
Width | 58 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU22 |
Material | Bearing steel |
Cage | Other |
Reference speed | 3400 rpm |
Limit speed | 3600 rpm |
Basic static load, radial - C0r | 630000 N |
Basic dynamic load, radial - Cr | 520000 N |
Usually arrives within 14 working days