References
INA:SL185022-A-C3
Rubix:274A8564
Manufacturer :0002701990030
EAN:4012802368956

Product details : INA SL185022-A-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1850. . -A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Cylindrical roller bearing SL1850..-A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x170x170 mm |
|---|---|
| Logistic Weight | 6320 g |
| Inner diameter | 110 mm |
| Outer diameter | 170 mm |
| Width | 80 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 1730 rpm |
| Basic static load, radial - C0r | 770000 N |
| Basic dynamic load, radial - Cr | 485000 N |
Show UNSPSC/ECL@SS
£ 768.14 excl. VAT
/ Each
£ 921.77 incl. VAT
- Delivery usually within ( 7 ) days
