NTN NJ328 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ328
See technical informationSee documentsReferences
NTN:NJ328
Rubix:205A5942
EAN:4547359124286



Documents
Product details : NTN NJ328 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, brass cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 300x300x62 mm |
|---|---|
| Logistic Weight | 21400 g |
| Inner diameter | 140 mm |
| Outer diameter | 300 mm |
| Width | 62 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 745000 N |
| Basic dynamic load, radial - Cr | 685000 N |
Show UNSPSC/ECL@SS
£ 1,181.64 excl. VAT
/ Each
£ 1,417.97 incl. VAT
- Usually arrives within 14 working days
