SKF CYLIND ROLLR BEARING NJ2324ECML

Cylindrical Roller Bearing

See technical information
References
SKF:NJ 2324 ECML
Rubix:103A9261
Manufacturer :417336
EAN:7316574588275
brand logo
Technical specifications
Inner diameter120 mm
Outer diameter260 mm
Width86 mm
See all Specifications

Product details : SKF CYLIND ROLLR BEARING NJ2324ECML


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in: - the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Technical specifications


Attributes
Logistics dimensions (L x W x H)86x260x260 mm
Logistic Weight23109 g
Inner diameter120 mm
Outer diameter260 mm
Width86 mm
Bearing Clearancecn
Sealingopen
Materialbearing steel
Reference speed2800 rpm
Basic static load, radial - C0r1040000 N
Basic dynamic load, radial - Cr915000 N
Show UNSPSC/ECL@SS
£ 1,856.80 excl. VAT
/ Each
£ 2,228.16 incl. VAT
  • Usually arrives within 14 working days