INA SL181888-E CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
INA:SL181888-E
Rubix:274A8490
Manufacturer :0153771050000
EAN:4012802466096
brand logo
Technical specifications
Inner diameter440 mm
Outer diameter540 mm
Width46 mm
See all Specifications

Product details : INA SL181888-E CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing SL1818. . -E, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL1818..-E, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18

Technical specifications


Attributes
Logistics dimensions (L x W x H)46x540x540 mm
Logistic Weight21820 g
Inner diameter440 mm
Outer diameter540 mm
Width46 mm
Bearing Clearancecn
Sealingopen
Reference speed415 rpm
Basic static load, radial - C0r1470000 N
Basic dynamic load, radial - Cr700000 N
Show UNSPSC/ECL@SS
£ 5,144.54 excl. VAT
/ Each
£ 6,173.45 incl. VAT
  • Usually arrives within 14 working days