FAG NU2315-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167392300030

Cylindrical roller bearing

See technical information

References

FAG:NU2315-E-XL-TVP2-C3
Rubix:229A1675
Manufacturer :0167392300030
EAN:4012801397964
brand logo

Technical specifications

Inner diameter75 mm
Outer diameter160 mm
Width55 mm
See all Specifications

Product details : FAG NU2315-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167392300030


Bearings for fixed bearings and for axial loads in one direction.
Cylindrical roller bearing NU..-E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6

Technical specifications


Attributes
Logistics dimensions (L x W x H)55x160x160 mm
Logistic Weight4870 g
Inner diameter75 mm
Outer diameter160 mm
Width55 mm
Bearing Clearancec3
Sealingopen
Materialsteel
Cagepolyamide
Reference speed3550 rpm
Basic static load, radial - C0r395000 N
Basic dynamic load, radial - Cr390000 N
£ 212.36 excl. VAT
/ Each
£ 254.83 incl. VAT
  • Delivery usually within ( 7 ) days