INA SL182930-B-XL CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
INA:SL182930-B-XL
Rubix:238A3931
Manufacturer :0508939470000
EAN:4054364122942
brand logo
Technical specifications
Inner diameter150 mm
Outer diameter210 mm
Width36 mm
See all Specifications

Product details : INA SL182930-B-XL CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing SL18, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18

Technical specifications


Attributes
Logistics dimensions (L x W x H)36x210x210 mm
Logistic Weight3620 g
Inner diameter150 mm
Outer diameter210 mm
Width36 mm
Bearing Clearancecn
Sealingopen
Reference speed1360 rpm
Basic static load, radial - C0r480000 N
Basic dynamic load, radial - Cr340000 N
Show UNSPSC/ECL@SS
£ 487.02 excl. VAT
/ Each
£ 584.42 incl. VAT
  • Delivery usually within ( 7 ) days