References
INA:SL185034-A
Rubix:238A3574
Manufacturer :0002711100000
EAN:4054365602672

Product details : INA SL185034-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1850. . -A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Cylindrical roller bearing SL1850..-A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 122x260x260 mm |
|---|---|
| Logistic Weight | 22500 g |
| Inner diameter | 170 mm |
| Outer diameter | 260 mm |
| Width | 122 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 900 rpm |
| Basic static load, radial - C0r | 2110000 N |
| Basic dynamic load, radial - Cr | 1200000 N |
Show UNSPSC/ECL@SS
£ 2,029.56 excl. VAT
/ Each
£ 2,435.47 incl. VAT
- Usually arrives within 14 working days
