References
SKF:NU 2232 ECML/C3
Rubix:241A4259
Manufacturer :424419
EAN:7316574658190

Product details : SKF NU2232ECML/C3 CYLINDRICAL ROLLER
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:
- the number of roller rows (one, two or four)
- the type of cage (with, without or special designs)
- Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds.
- Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds.
- SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage.
- the configuration of the inner and outer ring flanges (position and number of guide flanges)
Technical specifications
Attributes
| Logistic Weight | 23500 g |
|---|---|
| Inner diameter | 160 mm |
| Outer diameter | 290 mm |
| Width | 80 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Basic static load, radial - C0r | 1200000 N |
| Basic dynamic load, radial - Cr | 930000 N |
Show UNSPSC/ECL@SS
£ 2,033.63 excl. VAT
/ Each
£ 2,440.36 incl. VAT
- Delivery usually within ( 3 ) days
