Cylindrical roller bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 24x62x62 mm |
---|---|
Logistic Weight | 382 g |
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 24 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU..-E-XL-M1 |
Material | Steel |
Cage | Brass |
Reference speed | 8200 rpm |
Limit speed | 21500 rpm |
Basic static load, radial - C0r | 56000 N |
Basic dynamic load, radial - Cr | 67000 N |
Usually arrives within 14 working days