Cylindrical roller bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 28x110x110 mm |
---|---|
Logistic Weight | 1210 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 28 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ22..-E |
Cage | Brass |
Usually arrives within 14 working days