SKF CYLINDER ROLLER BEARING RNU 305

Cylindrical Roller Bearing

See technical information
References
SKF:RNU 305
Rubix:133A0148
Manufacturer :RNU 305
EAN:7316577720290
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter62 mm
Width17 mm
See all Specifications

Product details : SKF CYLINDER ROLLER BEARING RNU 305


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Technical specifications


Attributes
Inner diameter35 mm
Outer diameter62 mm
Width17 mm
Bearing Clearancecn
Sealingopen
Materialbearing steel
Reference speed12000 rpm
Basic static load, radial - C0r24500 N
Basic dynamic load, radial - Cr28600 N
Show UNSPSC/ECL@SS
£ 45.63 excl. VAT
/ Each
£ 54.76 incl. VAT
  • Delivery usually within ( 3 ) days