References
FAG:NU2315-E-XL-TVP2
Rubix:158A0695
Manufacturer :0167392300000
EAN:4012801234504

Product details : FAG CYLIND ROLLR BEARING NU2315-E-XL-TVP2
Cylindrical roller bearing NU..-E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 4950 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 55 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 3550 rpm |
| Basic static load, radial - C0r | 395000 N |
| Basic dynamic load, radial - Cr | 390000 N |
Show UNSPSC/ECL@SS
£ 250.93 excl. VAT
/ Each
£ 301.12 incl. VAT
- In stock: Next day delivery
