References
Timken:NU 2336 EMA/C3
Rubix:396A0850
EAN:0087796303249

Product details : TIMKEN NU2336EMAC3 CYLINDRICAL ROLLER BEARING
Timken single-row cylindrical roller bearing
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Outer diameter | 380 mm |
| Width | 126 mm |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 5,377.24 excl. VAT
/ Each
£ 6,452.69 incl. VAT
- Usually arrives within 14 working days
