Cylindrical roller bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 340 mm |
Width | 160 mm |
Inner diameter | 220 mm |
---|---|
Outer diameter | 340 mm |
Width | 160 mm |
Bearing Clearance | cn |
Sealing | two rubber seals |
Series | sl04..-d-pp |
Basic static load, radial - C0r | 3050000 N |
Basic dynamic load, radial - Cr | 1570000 N |
Usually arrives within 14 working days