References
FAG:NJ314-E-XL-TVP2
Rubix:158A0589
Manufacturer :0167364510000
EAN:4012801229418

Product details : FAG NJ314-E-XL-TVP2 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistic Weight | 2840 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 4500 rpm |
| Basic static load, radial - C0r | 222000 N |
| Basic dynamic load, radial - Cr | 242000 N |
Show UNSPSC/ECL@SS
£ 138.57 excl. VAT
/ Each
£ 166.28 incl. VAT
- Delivery usually within ( 7 ) days
