NSK NJ308ETC4-VM CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing
See technical informationSee documentsReferences
NSK:NJ 308ET/C4-VM
Rubix:230A0164

Documents
Product details : NSK NJ308ETC4-VM CYLINDRICAL ROLLER BEARING
Applications
Traction Motors (NH and NU);Electric Motors, medium to large size;Pumps and Compressors (Centrifugal Pump, Deepwell Pump,Slurry Pump, Screw Compressor);Plastic Forming Equipment;Blowers and Fans;Gears and Drives;Coal Pulverizers (NN);Construction Equipment;Heavy Equipment;Machine Tool Spindle;Calender Rolls of Paper Making Machines;Transmissions;Printing Presses;Mold Oscillator Tables;Continuous Casters, Float End;Turbines;Crushers;Journal Boxes;Speed Reducers;Table Rollers for Steel Mills;Oil Field Equipment (Pump Jack)
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | c4 |
| Sealing | one rubber seal |
| Material | l-pps resin (cage) |
| Cage | phenolic resin |
| Reference speed | 7500 rpm |
| Basic static load, radial - C0r | 81500 N |
| Basic dynamic load, radial - Cr | 95500 N |
Show UNSPSC/ECL@SS
£ 55.59 excl. VAT
/ Each
£ 66.71 incl. VAT
- Usually arrives within 14 working days
