Cylindrical roller bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 125 mm |
Width | 60 mm |
Inner diameter | 80 mm |
---|---|
Outer diameter | 125 mm |
Width | 60 mm |
Bearing Clearance | cn |
Sealing | two rubber seals |
Series | sl04..-d-pp-2nr |
Basic static load, radial - C0r | 340000 N |
Basic dynamic load, radial - Cr | 210000 N |
Usually arrives within 14 working days