Cylindrical Roller Bearings
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 310x297x102 mm |
---|---|
Logistic Weight | 11600 g |
Packaged dimensions (D x W x H) | 310x297x102 mm |
Package weight | 11610 g |
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 21 mm |
Usually arrives within 14 working days