NTN NU2317 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU2317
See technical informationSee documentsReferences
NTN:NU2317
Rubix:205A6595
EAN:4547359144048



Documents
Product details : NTN NU2317 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x60 mm |
|---|---|
| Logistic Weight | 6840 g |
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 60 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 380000 N |
| Basic dynamic load, radial - Cr | 350000 N |
Show UNSPSC/ECL@SS
£ 296.88 excl. VAT
/ Each
£ 356.26 incl. VAT
- Usually arrives within 14 working days
