Cylindrical Roller Bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 133.35 mm |
Width | 61.21 mm |
Inner diameter | 75 mm |
---|---|
Outer diameter | 133.35 mm |
Width | 61.21 mm |
Bearing Clearance | cn |
Sealing | two rubber seals |
Series | 01e |
Material | grey iron (cartridge);low or medium carbon steel (clamping rings);high tensile steel (screws);die cast (cage) |
Cage | brass |
Reference speed | 3310 rpm |
In stock: Next day delivery