FAG NU414-XL-M1-C4 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationSee documentsReferences
FAG:NU414-XL-M1-C4
Rubix:226A3477
Manufacturer :0192506730040
EAN:4026677871046

Documents
Product details : FAG NU414-XL-M1-C4 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU. . -XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6.
Technical specifications
Attributes
| Logistic Weight | 5970 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 180 mm |
| Width | 42 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Cage | brass |
| Reference speed | 4250 rpm |
| Basic static load, radial - C0r | 255000 N |
| Basic dynamic load, radial - Cr | 285000 N |
Show UNSPSC/ECL@SS
£ 506.47 excl. VAT
/ Each
£ 607.76 incl. VAT
- Delivery usually within ( 7 ) days
