Cylindrical roller bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 310 mm |
Width | 150 mm |
Inner diameter | 200 mm |
---|---|
Outer diameter | 310 mm |
Width | 150 mm |
Bearing Clearance | C3 |
Sealing | Two rubber seals |
Series | SL04..-D-PP |
Basic static load, radial - C0r | 2600000 N |
Basic dynamic load, radial - Cr | 1350000 N |
Usually arrives within 14 working days