SKF CYLIND ROLLR BEARING NJ 2208 ECP/C4

Cylindrical Roller Bearing

See technical information
References
SKF:NJ 2208 ECP/C4
Rubix:103A3512
Manufacturer :13419
EAN:7316577652157
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter80 mm
Width23 mm
See all Specifications

Product details : SKF CYLIND ROLLR BEARING NJ 2208 ECP/C4


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Strengths

- High radial load carrying capacity
- Low friction
- Long service life
- Locate the shaft axially in one direction
- Separable design

Technical specifications


Attributes
Logistics dimensions (L x W x H)23x80x80 mm
Logistic Weight499 g
Inner diameter40 mm
Outer diameter80 mm
Width23 mm
Bearing Clearancec4
Sealingopen
Materialbearing steel
Cagesteel
Reference speed9500 rpm
Basic static load, radial - C0r75000 N
Basic dynamic load, radial - Cr81500 N
Show UNSPSC/ECL@SS
£ 81.13 excl. VAT
/ Each
£ 97.36 incl. VAT
  • Delivery usually within ( 3 ) days