References
NTN:NUP2216EAG1U
Rubix:394A6979
EAN:4550253017400



Product details : NTN NUP2216EAG1U CYLINDRICAL ROLLER BEARING
In the cylindrical roller bearing family, the single-row roller bearing supports high radial loads. The standard ISO ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are available with different cage types, bores and retaining rings.
Strengths
Core range available under the ULTAGETM label :
- Dynamic basic load rating (Cr) increased by up to 7 %
- Optimum stress distribution and supports misalignments up to 4 times greater.
- High-quality steel.
- Up to 20 % increase in service life.
- The bearings support more severe applications
- Less heating during operation for a permissible speed up to 20 % higher.
- Dynamic basic load rating (Cr) increased by up to 7 %
- Optimum stress distribution and supports misalignments up to 4 times greater.
- High-quality steel.
- Up to 20 % increase in service life.
- The bearings support more severe applications
- Less heating during operation for a permissible speed up to 20 % higher.
Applications
-Vibrating machinery
-Pumps (petrochemicals)
-Pumps (petrochemicals)
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 33 mm |
| Bearing Clearance | cn |
| Material | steel |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 154.01 excl. VAT
/ Each
£ 184.81 incl. VAT
- Usually arrives within 14 working days
