Cylindrical roller bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 290 mm |
Width | 48 mm |
Logistics dimensions (L x W x H) | 48x290x290 mm |
---|---|
Logistic Weight | 14690 g |
Inner diameter | 160 mm |
Outer diameter | 290 mm |
Width | 48 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | N2..-E |
Material | Steel |
Cage | Brass |
Limit speed | 4200 rpm |
Basic static load, radial - C0r | 670000 N |
Basic dynamic load, radial - Cr | 590000 N |
Usually arrives within 14 working days