RHP LRJ7M CYLIND ROLLR BEARING LRJ7E
Cylindrical Roller Bearing
See technical informationSee documentsReferences
RHP:LRJ7M
Rubix:157A9877
Manufacturer :LRJ7M R
EAN:00747023007905
Documents
Product details : RHP LRJ7M CYLIND ROLLR BEARING LRJ7E
Cylindrical roller bearing RHP
Technical specifications
Attributes
| Logistic Weight | 14100 g |
|---|---|
| Material | machined brass (cage) |
| Cage | brass |
| Basic static load, radial - C0r | 645000 N |
| Basic dynamic load, radial - Cr | 477000 N |
Show UNSPSC/ECL@SS
£ 2,256.60 excl. VAT
/ Each
£ 2,707.92 incl. VAT
- Usually arrives within 14 working days

