Cylindrical roller bearing
Inner diameter | 480 mm |
---|---|
Outer diameter | 700 mm |
Width | 100 mm |
Logistic Weight | 125460 g |
---|---|
Inner diameter | 480 mm |
Outer diameter | 700 mm |
Width | 100 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU10..-TB-M1 |
Cage | Brass |
Reference speed | 780 rpm |
Limit speed | 1490 rpm |
Basic static load, radial - C0r | 3100000 N |
Basic dynamic load, radial - Cr | 1720000 N |
Usually arrives within 14 working days