FAG NU2207-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167381600030
Cylindrical roller bearing
See technical informationReferences
FAG:NU2207-E-XL-TVP2-C3
Rubix:229A1597
Manufacturer :0167381600030
EAN:4012801179485

Product details : FAG NU2207-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167381600030
Cylindrical roller bearing NU. . -E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Cylindrical roller bearing NU..-E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x72x72 mm |
|---|---|
| Logistic Weight | 402 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 23 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Reference speed | 7200 rpm |
| Basic static load, radial - C0r | 65000 N |
| Basic dynamic load, radial - Cr | 73000 N |
Show UNSPSC/ECL@SS
£ 30.55 excl. VAT
/ Each
£ 36.66 incl. VAT
- Delivery usually within ( 7 ) days
