NTN - Cylindrical Roller Bearing - NU1011
Inner diameter | 110 mm |
---|---|
Outer diameter | 170 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 170x170x28 mm |
---|---|
Logistic Weight | 2285 g |
Inner diameter | 110 mm |
Outer diameter | 170 mm |
Width | 28 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU1000 |
Material | Steel |
Basic static load, radial - C0r | 174000 N |
Basic dynamic load, radial - Cr | 131000 N |
Usually arrives within 14 working days