References
Cooper:02B70MMEX
Rubix:103A4427





Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 149.22 mm |
| Width | 46.1 mm |
Documents
Product details : COOPER 02B70MEX SPLIT ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 149.22 mm |
| Width | 46.1 mm |
| Reference speed | 3080 rpm |
Show UNSPSC/ECL@SS
£ 503.42 excl. VAT
/ Each
£ 604.10 incl. VAT
- Usually arrives within 14 working days