TIMKEN NU322EMAC3 CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearings

See technical information
References
Timken:NU322EMAC3
Rubix:104A3167
EAN:0053893752488
Cylindrical Roller Bearing -  NU322EMAC3
Technical specifications
Inner diameter110 mm
Outer diameter240 mm
Width50 mm
See all Specifications

Product details : TIMKEN NU322EMAC3 CYLINDRICAL ROLLER BEARING


Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.

Strengths

High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life

Applications

Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment

Technical specifications


Attributes
Logistics dimensions (L x W x H)303x292x80 mm
Logistic Weight11600 g
Packaged dimensions (D x W x H)303x292x80 mm
Package weight11520 g
Inner diameter110 mm
Outer diameter240 mm
Width50 mm
Bearing Clearancec3
Sealingopen
Materialchrome steel
Cagebrass
Reference speed3200 rpm
Basic static load, radial - C0r546000 N
Basic dynamic load, radial - Cr519000 N
Show UNSPSC/ECL@SS
£ 657.74 excl. VAT
/ Each
£ 789.29 incl. VAT
  • Delivery usually within ( 7 ) days