FAG N1015-D-K-TVP-SP-XL SUPER PRECISION CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
Superseded Ref:N1015-K-M1-SP
FAG:N1015-D-K-TVP-SP-XL
Rubix:238A2086
Manufacturer :0872249840000
EAN:4054369487794

Product details : FAG N1015-D-K-TVP-SP-XL SUPER PRECISION CYLINDRICAL ROLLER BEARING
Super precision cylindrical roller bearings N10..-D-K-TVP-SP, non-locating bearing, with tapered bore, taper 1:12, separable, with cage
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 115 mm |
| Width | 20 mm |
| Bearing Clearance | c1 |
| Cage | polyamide |
| Basic static load, radial - C0r | 73000 N |
| Basic dynamic load, radial - Cr | 65000 N |
Show UNSPSC/ECL@SS
£ 364.57 excl. VAT
/ Each
£ 437.48 incl. VAT
- Delivery usually within ( 7 ) days
