TIMKEN NJ226EMA CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearings

See technical information
References
Timken:NJ226EMA
Rubix:102A9305
EAN:0053893751658
Cylindrical Roller Bearing -  NJ226EMA
Technical specifications
Inner diameter130 mm
Outer diameter230 mm
Width40 mm
See all Specifications

Product details : TIMKEN NJ226EMA CYLINDRICAL ROLLER BEARING


Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.

Strengths

High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life

Applications

Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment

Technical specifications


Attributes
Logistics dimensions (L x W x H)236x236x68 mm
Logistic Weight7300 g
Packaged dimensions (D x W x H)236x236x68 mm
Package weight7300 g
Inner diameter130 mm
Outer diameter230 mm
Width40 mm
Bearing Clearancecn
Sealingopen
Materialchrome steel
Cagebrass
Reference speed3200 rpm
Basic static load, radial - C0r464000 N
Basic dynamic load, radial - Cr411000 N
Show UNSPSC/ECL@SS
£ 640.33 excl. VAT
/ Each
£ 768.40 incl. VAT
  • Delivery usually within ( 7 ) days