FAG NUP2209-E-XL-TVP2A 0935222070000 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationSee documentsReferences
Superseded Ref:NUP2209-E-XL-TVP2
FAG:NUP2209-E-XL-TVP2>A
Rubix:244A3831
EAN:4054371383695

Documents
Product details : FAG NUP2209-E-XL-TVP2A 0935222070000 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings have a single or multiple row rolling element set based on cylindrical rollers. In contrast to the ball, the roller has a larger contact area perpendicular to the roller axis. As a result, it can transmit higher forces, has greater rigidity and allows smaller rolling element diameters under the same load. Cylindrical roller bearings are available in various designs, the characteristics of which are optimized for different applications depending on the structure of the bearings: The bearings are available in a single or double row design, with different combinations of ribs on the inner and outer ring, a full complement cylindrical roller set and with various cage designs.
Strengths
•Bearing arrangements are subjected to very high radial loads
Not only high radial forces but also axial loads from one or both directions must be supported by the bearing position (semi-locating or locating bearing function)
Bearing arrangements must have very high rigidity
Axial displacements of the shaft relative to the housing must be compensated without constraint in the bearing (in the case of bearings with a non-locating or semi-locating bearing function)
High radial loads and very high speeds occur but the very high radial load carrying capacity of full complement cylindrical roller bearings is not required
The bearings should be separable (one bearing ring can be removed for easier mounting)
Not only high radial forces but also axial loads from one or both directions must be supported by the bearing position (semi-locating or locating bearing function)
Bearing arrangements must have very high rigidity
Axial displacements of the shaft relative to the housing must be compensated without constraint in the bearing (in the case of bearings with a non-locating or semi-locating bearing function)
High radial loads and very high speeds occur but the very high radial load carrying capacity of full complement cylindrical roller bearings is not required
The bearings should be separable (one bearing ring can be removed for easier mounting)
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Material | pa66 (cage) |
| Cage | polyamide |
| Reference speed | 5800 rpm |
| Basic static load, radial - C0r | 82000 N |
| Basic dynamic load, radial - Cr | 87000 N |
Show UNSPSC/ECL@SS
£ 46.79 excl. VAT
/ Each
£ 56.15 incl. VAT
- Delivery usually within ( 7 ) days
